Telescopic magnet w pocket clip 155-670MM
715.3496
- UNSPSC 27112109
071534 96 090 1
071534 96 090 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
Don’t let small metal items slip away! Order your Telescopic Magnetic Pick-Up Tool today and experience the ease of retrieving lost items with precision and strength.
Telescopic magnet w pocket clip 155-670MM — 715.3496
- TELESCOPIC MAGNETIC PICK UP TOOL L150-530MM — 613.714
- Telescopic magnet w pocket clip 155-670MM — 715.3496
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 10:00 PM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 10:00 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length | 155 - 670 mm |
| Weight | 500 g |
| EAN | 4038898317937 |
Applications
The Wurth Telescopic Magnetic Pick-Up Tool, featuring a 1/4" HEX connector and a powerful lifting retention force of up to 600 grams (1.3 lbs), is your ultimate solution for reaching and retrieving metal objects in hard-to-access place. A reliable tool for everyday tasks, this pick-up tool combines strength, convenience, and versatility.
Review(s)
Product not yet rated.