Free Shipping: For every order of $49 or more with the promo code : FREESHIP49

OIL FILTER RATCHET WRENCH

714.5714 - UNSPSC 27111769
071457 14 061 1
OIL FILTER RATCHET WRENCH OIL FILTER RATCHET WRENCH
OIL FILTER RATCHET WRENCH
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

Simplify and speed up your oil filter changes with Wurth's innovative oil filter ratchet wrench. Don’t miss out on the ultimate tool for effortless and efficient maintenance.

109.00 Promo Price : $109.00 $119.99
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

5 pieces in stock at Vaughan, ON as of 11:20 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Collar Diameter 106 mm
Product Weight 334 g
EAN 4024835856461

Benefits & Advantage

For simple and rapid replacement of oil filter using ratchet principle
A ratchet effect is generated on the oil filter by the toothed, hinged jaws. A minimum angle of rotation of just 5° allows you to work in extremely confined spaces.
Adjustment aid automatically indicates the optimum pre-tension. So you always use the ideal ratchet setting.
If the stop pin is in the middle of the slot, the optimum pre-tensioning is provided.
Ergonomically shaped handle for fatigue-free working.

Applications

Wurth's oil filter ratchet wrench is designed for simple and speedy replacement of oil filters. The toothed, hinged jaws generate a ratchet effect, ensuring a secure grip. With a minimum angle of rotation of just 5°, you can work in extremely confined spaces with ease. The adjustment aid automatically indicates the optimum pre-tension, so you always use the ideal ratchet setting. Plus, the ergonomically shaped handle ensures fatigue-free working, making your maintenance tasks more comfortable and efficient.

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.