Centre punch DIN 7250 MAN-L120MM
714.6315
- UNSPSC 27111505
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Length | 120 mm |
Diameter | 10 mm |
Tip Diameter | 4 mm |
Weight | 65 g |
Standards Met | DIN 7250 |
EAN | 4011231719759 |
Features
DIN 7250 |
Review(s)
Product not yet rated.