Centre punch DIN 7250 MAN-L150MM
714.6316
- UNSPSC 27111505
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Length | 150 mm |
Diameter | 12 mm |
Tip Diameter | 5 mm |
Weight | 120 g |
Standards Met | DIN 7250 |
EAN | 4011231719773 |
Features
DIN 7250 |
Review(s)
2021-04-11
I use this for marking metal and also as a countersink.
Lovely little piece. Made in Germany. Will last me a lifetime. Great quality.