1/4" BALL-HEAD RATCHET SET 27 PIECES
965.01427
- UNSPSC 27111703
Delivery
In stock for delivery.
Multi-functional spherical ratchet with adjustable handle and the most commonly used socket wrenches in a compact product range.
IN-STORE
3 pieces in stock at Vaughan, ON as of 12:43 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Number of Pieces | 27 |
Drive Size | 1/4 in |
Number of Teeth | 72 |
Standards Met | DIN 3122, ISO 3315 |
EAN | 4050642729216 |
Features
3 in 1! Can be used like a conventional ratchet, as a screwdriver or a T-handle
Head: 72 teeth, angle of rotation: 5°, joint can be rotated 270° |
Handle: Two-component handle, straight or adjustable 90° as T-handle |
Customers Also Viewed
Review(s)
2020-03-25
Premium quality
2019-11-07
Merci