3/8" HEXAGONAL SOCKET SET STANDARD SIZES 19PCS
965.1219
- UNSPSC 27111703
Delivery
In stock for delivery.
IN-STORE
4 pieces in stock at Vaughan, ON as of 7:27 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Number of Pieces | 19 |
Drive Size | 3/8 in |
Case Length | 315 mm |
Case Width | 115 mm |
Case Thickness | 40 mm |
EAN | 4024835807388 |
Features
Supplied in a metal box and a high-quality foam insert to hold each piece in place.
Benefits & Advantage
Easy handling and maximum service life |
Drive: 10 mm / 3/8” |
Head: fine-toothed, 72 teeth, 5° rotating angle |
Chrome-plated with anti-slip 2-component handle resistant to general workplace oils and cleaners |
Top quality, tested by German TÜV SÜD product service |
Handy directional switch for easy switching, even with oily fingers; can be operated with one hand |
Chamfer on square enables easier pull-off as better gripping is possible |
Offset ratchet body enables more clearance for gripping with screw connections |
Contents
250mm Ratchet |
125mm Extension bar |
250mm Extension Bar |
55mm Universal joint |
15 sockets: 1/4" - 7/8" |
Customers Also Viewed
Review(s)
2021-08-19
Expensive but good quality tool fast shipping