3/8 inch jointed-head ratchet-extendable
715.1292
- UNSPSC 27111711
071512 92 961 1
071512 92 961 1
Delivery
No stock for delivery. -
Promo Price : $75.00
$99.99
Units/package: 1
Units/package: 1
3/8 inch jointed-head ratchet-extendable — 715.1292
- 3/8 inch jointed-head ratchet-extendable — 715.1292
- Maint.set for 3/8 inch jointed-head ratchet — 715.12920
- 1/2 inch jointed-head ratchet-extendable — 715.1392
- Maint.set for 1/2 inch jointed-head ratchet — 715.13920
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 5:55 PM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 5:55 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | Ratchet |
| Square Size | 3/8 in |
| Maximum Length | 373 mm |
| Material | Chrome-vanadium steel |
| Finish | Chromed high-gloss satin finish |
| Grip Handle Material | 2-component plastic |
| Handle Length | 110 mm |
| Ratchet Head Height | 13 mm |
| Ratchet Head Height With Square | 26.5 mm |
| Sleeve Outside Diameter | 20.6 mm |
| Handle Diameter | 31 mm |
| Ratchet Diameter | 37 mm |
| EAN | 4056807329857 |
Features
| Quick ejection with safety lock |
| Flexible, rotating ratchet head with locking device |
Documents & Videos
Customers Also Viewed
Review(s)
2021-01-18
ok!
2021-01-17
Très bon outil
2020-12-26
I use it in profession automotive repair.
For mechanics
Best in the biz
2020-09-28
Seems to be of good quality. Use it for car mechanics.
2020-09-01
Love this ratchet and for a 1/3rd of the price as other name brands with certainly the same quality. Been using Wurth tools for decades and very happy they are selling in Canada now too.
2020-08-27
Great quality and very versatile ratchet. Works well when working in tight and angled areas.
2020-01-02
Well, I haven't received it yet - expect to on 6 or 7 Jan.
I have given it 5/5 because I fully expect it to be as great as the 1/2 in ratchet that I ordered.
Thank you!
2019-12-02
Excellente qualité
2019-12-02
bonne qualité
2019-06-17
Très bon et beau look cependant les dents manque un peu de solidité cela est le seule défaut.
