Pass-through sckt wrench POWERDRIV WS12 - OD
713.13012
- UNSPSC 27111704
071313012 060 1
071313012 060 1
Delivery
0 Review(s)
POWERDRIV®, metric, hexagon
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | 12 mm |
| Length | 32 mm |
| Tip Diameter | 16.6 mm |
| Tip Length | 7 mm |
| EAN | 4045727062074 |
Features
| Surface: Chrome-plated, polished |
Documents & Videos
Review(s)
Product not yet rated.
