1/2 reversible ratchet wrench reverse 72TEETH-250
07120120 960 1
Delivery
Rotary disc reverse
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 3:14 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 3:14 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Tip Size | 1/2 in |
| Length | 250 mm |
| Ratchet Head Height | 26 mm |
| Surface | Chrome-plated |
| Handle | 2-component plastic |
| EAN | 4048539308767 |
Features
| Compact, narrow head |
| Simple changeover from clockwise to anti-clockwise rotation |
| Chamfered square — easier removal of socket wrench inserts |
| Offset ratchet body for more hand freedom |
| Fine tooth rotary disc with 72 teeth; 5° angle of rotation |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.
