1/2" angled extension L75MM - OD
712.138103
- UNSPSC 27112832
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Extension |
Drive Size | 1/2 in |
Length | 75 mm |
Square Size | 1/2 in |
Outer Diameter | 23 mm |
Standards Met | DIN 3123, ISO 3316 |
Documents & Videos
Review(s)
Product not yet rated.