Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

3/4 inch power socket wrench metric hex WS19

714.1402 - UNSPSC 27111703
German Engineered
3/4 inch power socket wrench metric hex WS19 3/4 inch power socket wrench metric hex WS19
3/4 inch power socket wrench metric hex WS19

Delivery

In stock for delivery.
0 Review(s)

Short.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Hex (mm) 19 mm
L1 (mm) 51 mm
D1 (mm) 32 mm
D2 (mm) 44 mm
t (mm) 15 mm
EAN 4011231710749

Features

For use with electric or pneumatic screwdrivers and impact screwdrivers
Standard: DIN 3121/ISO 1174
Design: forged, burnished
Drive: Square socket 3/4"
Tip: Hexagon, metric
Geometry: short

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.