3/4 inch power socket wrench metric hex WS22
714.1403
- UNSPSC 27112814
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Hex (mm) | 22 mm |
L1 (mm) | 51 mm |
D1 (mm) | 36 mm |
D2 (mm) | 44 mm |
t (mm) | 15 mm |
EAN | 4011231710763 |
Features
For use with electric or pneumatic screwdrivers and impact screwdrivers |
Standard: DIN 3121/ISO 1174 |
Design: forged, burnished |
Drive: Square socket 3/4" |
Tip: Hexagon, metric |
Geometry: short |
Customers Also Viewed
Review(s)
Product not yet rated.