



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Type | Hex Socket |
Drive Size | 1/2 in |
Hex Size | 24 mm |
Length | 38 mm |
Tip Diameter | 34 mm |
Overall Diameter | 30 mm |
Tip Length | 17 mm |
Standards Met | DIN 3129, DIN 3121, ISO 1174 |
EAN | 4011231710466 |
For use with electric or pneumatic screwdrivers and impact screwdrivers |
Design: forged, burnished |
Drive: Square socket 1/2" |
Tip: Hexagon, metric |
Product not yet rated.