NUTSETTER MAGN 8MM HEX X 51 MM
614.176715
- UNSPSC 27111702
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Temporarily out of stock in Vaughan, ON as of 11:15 AM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Type | Hex Socket |
Drive Size | 1/4 in |
Length | 51 mm |
Width Across Flats | 8 mm |
EAN | 4011231509756 |
Customers Also Viewed
Review(s)
Product not yet rated.