Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

"1/2"" TX socket wrench short 1/2IN-INTX-TX40"

715.13340 - UNSPSC 27111704
German Engineered
"1/2"" TX socket wrench short 1/2IN-INTX-TX40" "1/2"" TX socket wrench short 1/2IN-INTX-TX40"
"1/2"" TX socket wrench short 1/2IN-INTX-TX40"

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Torx
Drive Size 1/2 in
TX Size 40
Length 60 mm
Overall Diameter 22.5 mm
Tip Length 20 mm
EAN 4011231729741

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.