1/2" socket wrench hexagon short SHORT-HEX-WS26"
712.131126
- UNSPSC 27111704
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hex Socket |
Drive Size | 1/2 in |
Hex Size | 26 mm |
Length | 38 mm |
Tip Diameter | 35.5 mm |
Overall Diameter | 31.5 mm |
Tip Length | 18 mm |
EAN | 4024835718967 |
Customers Also Viewed
Review(s)
Product not yet rated.