Free Shipping: For every order of $350 or more with the promo code : FREESHIP

1/2 inch socket wrench metric hex WS17-60MM

715.13717 - UNSPSC 27111704
German Engineered
1/2 inch socket wrench metric hex WS17-60MM 1/2 inch socket wrench metric hex WS17-60MM
1/2 inch socket wrench metric hex WS17-60MM

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Hex Drive
Drive Size 1/2 in
Hex Size 17 mm
Length 60 mm
Overall Diameter 28 mm
EAN 4024835419369

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.