Free Shipping: For every order of $350 or more with the promo code : FREESHIP

1/2 inch socket wrench metric hex WS8-60MM

715.137080 - UNSPSC 27111704
German Engineered
1/2 inch socket wrench metric hex WS8-60MM 1/2 inch socket wrench metric hex WS8-60MM
1/2 inch socket wrench metric hex WS8-60MM

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Hex Drive
Drive Size 1/2 in
Hex Size 8 mm
Length 60 mm
Overall Diameter 22.5 mm
EAN 4024835419161

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.