1/4 inch PH socket wrench H1
715.11801
- UNSPSC 27111704
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Phillips |
Drive Size | 1/4 in |
Bit Size | PH 1 |
Length | 32 mm |
Overall Diameter | 12 mm |
Tip Length | 12 mm |
Standards Met | ISO 8764 |
EAN | 4011231727020 |
Customers Also Viewed
Review(s)
Product not yet rated.