Free Shipping: For every order of $350 or more with the promo code : FREESHIP

1/4 inch PH socket wrench H3

715.11803 - UNSPSC 27111704
German Engineered
1/4 inch PH socket wrench H3 1/4 inch PH socket wrench H3
1/4 inch PH socket wrench H3

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Phillips
Drive Size 1/4 in
Bit Size PH 3
Length 32 mm
Overall Diameter 12 mm
Tip Length 12 mm
Standards Met ISO 8764
EAN 4011231727068

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.