Free Shipping: For every order of $350 or more with the promo code : FREESHIP

1/4 inch TX socket wrench TX15

715.11315 - UNSPSC 27111704
German Engineered
1/4 inch TX socket wrench TX15 1/4 inch TX socket wrench TX15
1/4 inch TX socket wrench TX15

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Torx
Drive Size 1/4 in
TX Size 15
Length 32 mm
Overall Diameter 12 mm
Tip Length 12 mm
EAN 4011231726474

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.