1/4 inch multi-socket wrench insert 12MM
713.11312
- UNSPSC 27111704
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Multi-Socket |
Drive Size | 1/4 in |
Hex Size | 12 mm |
TX Size | 16 |
Square Size | 10 mm |
Length | 22 mm |
Tip Diameter | 16.9 mm |
Overall Diameter | 16.9 mm |
Tip Length | 10 mm |
EAN | 4038898924401 |
Customers Also Viewed
Review(s)
2021-05-08
Great replacement for a lost one