Free Shipping: For every order of $350 or more with the promo code : FREESHIP

1/4 inch multi-socket wrench insert 5MM

713.11305 - UNSPSC 27111704
German Engineered
1/4 inch multi-socket wrench insert 5MM 1/4 inch multi-socket wrench insert 5MM
1/4 inch multi-socket wrench insert 5MM

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Multi-Socket
Drive Size 1/4 in
Hex Size 5 mm
Square Size 4 mm
Length 22 mm
Tip Diameter 8.1 mm
Overall Diameter 11.9 mm
Tip Length 5 mm
EAN 4038898923398

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.