1/4 inch multi-socket wrench insert 9MM
713.11309
- UNSPSC 27111704
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Temporarily out of stock in Vaughan, ON as of 5:34 AM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Type | Multi-Socket |
Drive Size | 1/4 in |
Hex Size | 9 mm |
Length | 22 mm |
Tip Diameter | 13.4 mm |
Overall Diameter | 13.4 mm |
Tip Length | 7 mm |
EAN | 4038898924371 |
Customers Also Viewed
Review(s)
Product not yet rated.