1/4 inch socket wrench metric hexagon long-WS10
713.112110
- UNSPSC 27111704
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hex Socket |
Drive Size | 1/4 in |
Hex Size | 10 mm |
Length | 50 mm |
Tip Diameter | 14.5 mm |
Overall Diameter | 14.5 mm |
EAN | 4024835398411 |
Customers Also Viewed
Review(s)
Product not yet rated.