1/4 inch socket wrench metric hexagon long-WS13
713.112113
- UNSPSC 27111704
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hex Socket |
Drive Size | 1/4 in |
Hex Size | 13 mm |
Length | 50 mm |
Tip Diameter | 18 mm |
Overall Diameter | 18 mm |
EAN | 4024835398473 |
Customers Also Viewed
Review(s)
Product not yet rated.