Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

1/4 inch socket wrench metric hexagon long-WS7

713.112107 - UNSPSC 27111704
German Engineered
1/4 inch socket wrench metric hexagon long-WS7 1/4 inch socket wrench metric hexagon long-WS7
1/4 inch socket wrench metric hexagon long-WS7

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Hex Socket
Drive Size 1/4 in
Hex Size 7 mm
Length 50 mm
Tip Diameter 10.8 mm
Overall Diameter 11.9 mm
EAN 4024835398350

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.