1/4 inch socket wrench metric hexagon long-WS8
713.112108
- UNSPSC 27111704
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
1 pieces in stock at Vaughan, ON as of 3:19 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Type | Hex Socket |
Drive Size | 1/4 in |
Hex Size | 8 mm |
Length | 50 mm |
Tip Diameter | 11.9 mm |
Overall Diameter | 11.9 mm |
EAN | 4024835398374 |
Customers Also Viewed
Review(s)
Product not yet rated.