1/4 inch socket wrench slotted 8.0X1.2
715.11780
- UNSPSC 27111704
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Slotted |
Drive Size | 1/4 in |
Length | 32 mm |
Overall Diameter | 12 mm |
Tip Length | 12 mm |
Tip Size | 1.2x8.0 mm |
Standards Met | DIN 5264 |
EAN | 4011231727006 |
Customers Also Viewed
Review(s)
Product not yet rated.