3/8 inch socket wrench Torx-TX30
715.12330
- UNSPSC 27111704
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
1 pieces in stock at Vaughan, ON as of 8:51 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Type | Torx |
Drive Size | 3/8 in |
TX Size | 30 |
Length | 50.5 mm |
Overall Diameter | 19 mm |
Tip Length | 20.5 mm |
EAN | 4011231728157 |
Customers Also Viewed
Review(s)
Product not yet rated.