3/8 inch socket wrench insert metric-WS18
713.121118
- UNSPSC 27111704
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hex Socket |
Drive Size | 3/8 in |
Hex Size | 18 mm |
Length | 33 mm |
Tip Diameter | 24.7 mm |
Overall Diameter | 21.5 mm |
Tip Length | 14 mm |
EAN | 4024835717601 |
Customers Also Viewed
Review(s)
Product not yet rated.