Free Shipping: For every order of $350 or more with the promo code : FREESHIP

3/8 inch socket wrench insert metric-WS9

713.121109 - UNSPSC 27111704
German Engineered
3/8 inch socket wrench insert metric-WS9 3/8 inch socket wrench insert metric-WS9
3/8 inch socket wrench insert metric-WS9

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Hex Socket
Drive Size 3/8 in
Hex Size 9 mm
Length 27 mm
Tip Diameter 13.5 mm
Overall Diameter 17.7 mm
Tip Length 9 mm
EAN 4024835717502

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.