3/8 "Socket Wrench Insert Hex inch 1/2"
715.127104
- UNSPSC 27112814
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive | 3/8 inch |
Drive Type | Internal square |
Length (L1) | 64 mm |
Tip Type | For outer hexagon |
Design | Long |
Hex size (in) | 1/2 in |
Socket wrench external diameter (D1) | 21.2 mm |
Material | Steel |
EAN | 4062856409303 |
Customers Also Viewed
Review(s)
Product not yet rated.