1/2 inch multi-socket wrench MULTI-22MM
712.13422
- UNSPSC 27111704
071213422 060 1
071213422 060 1
Delivery
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Multi-Socket |
| Drive Size | 1/2 in |
| Hex Size | 22 mm |
| TX Size | 28 |
| Square Size | 18 mm |
| Length | 38 mm |
| Tip Diameter | 30.5 mm |
| Overall Diameter | 26.5 mm |
| Tip Length | 16 mm |
| EAN | 4038898924593 |
Review(s)
Product not yet rated.
