1/2" triple square socket wrench XZN-M8X60 - OD
715.13808
- UNSPSC 27111704
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Triple Square |
Drive Size | 1/2 in |
Square Size | 8 mm |
Length | 60 mm |
Overall Diameter | 22.5 mm |
Tip Length | 6 mm |
Documents & Videos
Review(s)
Product not yet rated.