Screwdriver-Insulated-HEXHD-WS10X125-ZEBRA
613.63610
- UNSPSC 27111736
Delivery
In stock for delivery.
0 Review(s)
If you are doing any type of electrical work, insulated hand tools are highly recommended. For high voltage use of up to 1000 volts (AC), or up to 1500 volts (DC)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive Size | 10 mm |
Blade Length | 125 mm |
Handle Length | 106 mm |
Handle Diameter | 35 mm |
Tip Length | 5 in |
EAN | 4038898274384 |
Features
Blade: gunmetal finish, insulated. Tip: DIN 475/2. |
Standard: DIN 7445, IEC 900, EN 60900 |
High voltage hand tools up to 1,000 Volt (AC), or up to 1,500 Volt (DC) |
Compliant with IEC, GS, C and VDE International safety standards. |
Wurth insulated electrical hand tools have gone through vigorous testing with innovative quality product design to ensure the tool in your hand protects your life. |
Applications
Electrical |
HVAC |
Auto and Maintenance |
Electric / Hybrid Vehicle Work |
Both professional and household use or anyone working with electrical components |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.