Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

Screwdriver-Insulated-HEXHD-WS8X125-ZEBRA

613.63608 - UNSPSC 27111736
German Engineered
Screwdriver-Insulated-HEXHD-WS8X125-ZEBRA Screwdriver-Insulated-HEXHD-WS8X125-ZEBRA
Screwdriver-Insulated-HEXHD-WS8X125-ZEBRA

Delivery

In stock for delivery.
0 Review(s)

If you are doing any type of electrical work, insulated hand tools are highly recommended. For high voltage use of up to 1000 volts (AC), or up to 1500 volts (DC)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Drive Size 8 mm
Blade Length 125 mm
Handle Length 106 mm
Handle Diameter 35 mm
Tip Length 5 in
EAN 4038898274360

Features

Blade: gunmetal finish, insulated. Tip: DIN 475/2.
Standard: DIN 7445, IEC 900, EN 60900
High voltage hand tools up to 1,000 Volt (AC), or up to 1,500 Volt (DC)
Compliant with IEC, GS, C and VDE International safety standards.
Wurth insulated electrical hand tools have gone through vigorous testing with innovative quality product design to ensure the tool in your hand protects your life.

Applications

Electrical
HVAC
Auto and Maintenance
Electric / Hybrid Vehicle Work
Both professional and household use or anyone working with electrical components

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.