T-handle screwdriver hex socket 4X150 Hex head
613.13204
- UNSPSC 27111701
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive Size | 4 mm |
Blade Length | 150 mm |
Handle Length | 27 mm |
Handle Width | 82 mm |
Side Tip | 13 mm |
EAN | 4045727211809 |
Features
Blade: Hexagon blade with side tip, matt chrome-plated |
Tip: Size similar to DIN 911 |
Head for screwing at angles of up to 25 |
Black Point |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.