Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

T-handle screwdriver hex socket 5X150 Hex head

613.13205 - UNSPSC 27111701
German Engineered
T-handle screwdriver hex socket 5X150 Hex head T-handle screwdriver hex socket 5X150 Hex head
T-handle screwdriver hex socket 5X150 Hex head

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Drive Size 5 mm
Blade Length 150 mm
Handle Length 35 mm
Handle Width 105 mm
Side Tip 17 mm
EAN 4045727211816

Features

Blade: Hexagon blade with side tip, matt chrome-plated
Tip: Size similar to DIN 911
Head for screwing at angles of up to 25
Black Point

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-10-01
Quality tool with a good handle.