T-handle screwdriver hex socket Ball head 6X150
613.13006
- UNSPSC 27111701
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive Size | 6 mm |
Blade Length | 150 mm |
Handle Length | 35 mm |
Handle Width | 105 mm |
Side Tip | 17 mm |
EAN | 4038898779858 |
Features
Blade: Hexagon blade with side tip, matte chrome-plated |
Tip: Size similar to DIN 911 |
Ball head for screwing at angles of up to 25 |
Black Point |
Customers Also Viewed
Review(s)
Product not yet rated.