PH screwdriver hexagon blade laser tip PH3X150
613.4253
- UNSPSC 27111701
Delivery
In stock for delivery.
0 Review(s)
With hexagon blade and wrench adapter
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive Size | PH 3 |
Blade Length | 150 mm |
Handle Length | 114 mm |
Handle Diameter | 38 mm |
Hex Size | 8/13 mm |
Features
Laser-cut blade tip for a sharp-edged surface structure |
Ultra-secure seating of screwdriver in screw head |
Better screw grip for improved torque transfer |
Less slippage means improved safety as well as less damage to screws and sensitive surfaces |
No repeated placement when screwing |
Blade: Brushed chromium-plated |
Tip: DIN 5260-PH, ISO 8764-PH, laser tip, Black Point |
Documents & Videos
Review(s)
Product not yet rated.