Precision screwdriver Black tip PREC-PH00X40
613.48100
- UNSPSC 27111701
Delivery
In stock for delivery.
0 Review(s)
Ideal for all fine and delicate screws in electrical engineering and precision engineering
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive Size | PH 00 |
Blade Length | 40 mm |
Handle Length | 100 mm |
Handle Diameter | 20 mm |
EAN | 4045727082638 |
Features
Rotatable centring head with large finger recess for optimised work in the watchmaker position |
Centring cap marked with screw symbol and size |
Multi-component handle with large, soft-grip components |
Power zone for fast rotation in the full hand position |
Chrome-plated blades of highly tempered special steel |
Black Point tip precise fit |
008.WIOSS01 | WIOSS Starter Kit Tool Bag 01 | qty 1 |
008.WIOSS03 | WIOSS Starter Kit Tool Bag 03 | qty 1 |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.