PH screwdriver hex blade impact cap PH3X150
613.3223
- UNSPSC 27111701
Delivery
In stock for delivery.
Screwdriver with one-piece hexagon blade/wrench adapter made from tempered, impact-resistant material
IN-STORE
3 pieces in stock at Vaughan, ON as of 4:44 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Drive Size | PH 3 |
Blade Length | 150 mm |
Handle Length | 114 mm |
Handle Diameter | 38 mm |
Hex Size | 8/13 mm |
EAN | 4038898271314 |
Features
Large impact cap |
Tip: DIN 5260-PH, ISO 8764-PH, Black Point |
Documents & Videos
Customers Also Viewed
Review(s)
2021-04-11
I use for automotive and other mechanical work.
Strikable handle allows loosening of stuck screws and good engagement with the screw head.
Handle is comfortable and gives great transfer of power - you can crank this thing.
Quality is excellent.
2021-04-07
Best screwdrivers in the world