PH screwdriver hex blade impact cap PH4X200
613.3224
- UNSPSC 27111701
Delivery
0 Review(s)
Screwdriver with one-piece hexagon blade/wrench adapter made from tempered, impact-resistant material
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive Size | PH 4 |
Blade Length | 200 mm |
Handle Length | 120 mm |
Handle Diameter | 40.5 mm |
Hex Size | 10/16 mm |
Features
Large impact cap |
Tip: DIN 5260-PH, ISO 8764-PH, Black Point |
Documents & Videos
Review(s)
Product not yet rated.