Screwdriver PH hexagon 3K grip PH3X150-3K
613.2013
- UNSPSC 27111701
Delivery
In stock for delivery.
0 Review(s)
Flexible 3K handle ensures perfect ergonomics, force transmission and working comfort
IN-STORE
3 pieces in stock at Vaughan, ON as of 7:27 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Drive Size | PH 3 |
Blade Length | 150 mm |
Handle Length | 114 mm |
Handle Diameter | 38 mm |
Hex Size | 8/13 mm |
EAN | 4047376188471 |
Features
Blade: One-piece hexagon blade, brushed chromium-plated; torque adjustment matt nickel-plated, tempered, impact-resistant |
Large striking cap |
Tip: DIN 5260-PH, ISO 8764-PH with Black Point tip |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.