PH round blade screwdriver long PH1X300
613.2621
- UNSPSC 27111701
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive Size | PH 1 |
Blade Length | 300 mm |
Handle Length | 96 mm |
Handle Diameter | 31 mm |
Blade | Round blade matte chrome-plated |
Tip | DIN 5260-PH, ISO 8764-PH, Black Point |
Standards Met | DIN 5262, SMS SS 2831 |
EAN | 4038898275527 |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.