PH screwdriver hex blade wrench adapter PH2X100
613.4222
- UNSPSC 27111701
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive Size | PH 2 |
Blade Length | 100 mm |
Handle Length | 106 mm |
Handle Diameter | 35 mm |
Blade | Hexagon blade, wrench adapter |
Tip | DIN 5260-PH, ISO 8764-PH, Black Point |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.