PH screwdriver hex blade impact cap PH2X100
613.3222
- UNSPSC 27111701
Delivery
In stock for delivery.
Screwdriver with one-piece hexagon blade/wrench adapter made from tempered, impact-resistant material
IN-STORE
3 pieces in stock at Vaughan, ON as of 5:00 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Drive Size | PH 2 |
Blade Length | 100 mm |
Handle Length | 106 mm |
Handle Diameter | 35 mm |
Hex Size | 6/10 mm |
EAN | 4038898271222 |
Features
Large impact cap |
Tip: DIN 5260-PH, ISO 8764-PH, Black Point |
Documents & Videos
Customers Also Viewed
Review(s)
2021-06-19
Best quality!
2021-04-11
same review as other screwdriver,
it's excellent
2021-04-07
Best screwdrivers in the world