PZ screwdriver hex blade striking cap PZ1X80-3K
613.2021
- UNSPSC 27111701
Delivery
In stock for delivery.
0 Review(s)
Flexible 3K handle for perfect ergonomics, power transmission and working comfort
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive Size | PZ 1 |
Blade Length | 80 mm |
Handle Length | 96 mm |
Handle Diameter | 31 mm |
Hex Size | 5/8 mm |
EAN | 4047376188488 |
Features
Blade: One-piece hexagon blade, brushed chromium-plated; wrench adapter matt nickel-plated, tempered, impact-resistant |
Large striking cap |
Tip: ISO 8764-PZ with Black Point tip |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.