PZ screwdriver hex blade wrench adapter PZ4X200
613.4234
- UNSPSC 27111701
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive Size | PZ 4 |
Blade Length | 200 mm |
Handle Length | 120 mm |
Handle Diameter | 40.5 mm |
Hex Size | 10/16 mm |
Blade | Hexagon blade, wrench adapter matte chrome-plated |
Tip | ISO 8764-PZ, Black Point |
Documents & Videos
Review(s)
Product not yet rated.